DORIAN CNC-75 Knurling Tool Shank 3 5/8 Inch Overall Length | AC9BNA 3FHD8

DORIAN CNC-75 Knurling Tool Shank 3 5/8 Inch Overall Length

Item: AC9BNA Model: CNC-75Cross Ref: 3FHD8
In Stock

Get it by Tuesday, Jun 17

€441.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnurling Tool Shank
Cutting DirectionNeutral
Overall Length3 5/8"
Shank Height3/4"
Shank Length3 1/4"
Shank ShapeSquare
Shank TypeSquare
Shank Width3/4"
TypeCNC Modular
FeaturesBetter Performance, for Cnc Lathes, Includes Tin Hss Knurl Wheels, Interchangeable Shanks and Heads, Multiple Applications, Multiple Combinations, Precision Square Shank with Preset Center Height
Knurl Holder ApplicationFor CNC Modular Knurling Heads
Knurl SeriesCNC Series

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)5.84
Ship length (cm)9.21
Ship width (cm)5.84
HS code7318190000
Country of OriginUS

Product Variants

ProductModelShank WidthShank LengthOverall LengthShank HeightTypePrice
DORIAN CNC-100 Knurling Tool Shank 4 7/8 Inch Overall Length | AC9BNB 3FHD9 CNC-1001"4 1/2"4 7/8"1"CNC Modular€509.34
DORIAN CNC-125 Knurling Tool Shank 5 3/8 Inch Overall Length | AC9BNC 3FHE1 CNC-1251 1/4"5"5 3/8"1 1/4"CNC Modular€531.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN CNC-75 Knurling Tool Shank 3 5/8 Inch Overall Length
€441.93 /unit