Flat Shipping

Flat Shipping at €24.99 + VAT

DORIAN CNC-100-1-2 Knurling Tool Sm Diameter 6 3/4 Inch Overall Length | AC9BMK 3FHC3

DORIAN CNC-100-1-2 Knurling Tool Sm Diameter 6 3/4 Inch Overall Length

Item: AC9BMK Model: CNC-100-1-2Cross Ref: 3FHC3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,379.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnurling Tool
Cutting DirectionNeutral
FeedEnd
Head Height2"
Head Length1 7/8"
Head Width1 1/2"
Overall Length6 3/4"
PatternDiamond Shoulderless
Shank Height1"
Shank Length4 1/2"
Shank ShapeSquare
Shank TypeSquare
Shank Width1"
TypeCNC Modular, Small Diameter
WheelDual

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)6.35
Ship length (cm)17.15
Ship width (cm)15.88
HS code7318190000
Country of OriginUS

Product Variants

ProductModelShank WidthShank LengthOverall LengthHead HeightHead LengthHead WidthTypeFeedPrice
DORIAN CNC-75-1-2 Knurling Tool Sm Diameter 5 1/2 Inch Overall Length | AC9BMJ 3FHC2 CNC-75-1-23/4"3 1/4"5 1/2"2"1 7/8"1 1/2"CNC Modular, Small DiameterEnd€1,052.27
DORIAN CNC-125-1-2 Knurling Tool Sm Diameter 7 1/4 Inch Overall Length | AC9BML 3FHC4 CNC-125-1-21 1/4"5"7 1/4"2"1 7/8"1 1/2"CNC Modular, Small DiameterEnd€1,252.77
DORIAN FKT-50-D Knurling Tool Fixed 3 5/8 Inch Overall Length | AC9BNN 3FHF2 FKT-50-D1/2"2 3/4"3 5/8"1"7/8"1/2"FixedIn And End€128.53
DORIAN FKT-75-M Knurling Tool Fixed 4 1/2 Inch Overall Length | AC9BNP 3FHF3 FKT-75-M3/4"3 1/4"4 1/2"2"1 1/4"3/4"FixedIn And End€161.50
DORIAN FKT-100-M Knurling Tool Fixed 5 1/4 Inch Overall Length | AC9BNQ 3FHF4 FKT-100-M3/4"4"5 1/4"2"1 1/4"1"FixedIn And End€177.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN CNC-100-1-2 Knurling Tool Sm Diameter 6 3/4 Inch Overall Length
€1,379.65 /unit