DORAN 4350-C14 Bench Scale, 50 lb Wt Capacity, 10 Inch Weighing Surface Dp | CP3TXR

DORAN 4350-C14 Bench Scale, 50 lb Wt Capacity, 10 Inch Weighing Surface Dp

Item: CP3TXR Model: 4350-C14Cross Ref: 401Z88
In Stock

Get it by Monday, Jun 16

€2,565.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
Accuracy-0.01 lbs. to +0.01 lbs.
ApplicationIP69K Washdown Scale
Application ModesCheck Weighing
Basic Power SourceElectric
Batteries IncludedNo
Battery RequirementsNo
Bench Scale TypeWashdown Checkweigher
Body MaterialStainless Steel
Cable Length6 ft.
Calibration CertificateNo Certificate
ColorSilver
Digital/mechanicalDigital
Display Character Height3/4"
Display TypeLED
Includes14" Stainless Column
Interface(2) RS232
Number Of Display Characters6
Overall Depth14 1/4"
Overall Height17"
Overall Width10"
Plug TypeThree Prong
Scale DisplayLED
Scale FeaturesThree Or Five Band Checkweighing
Scale FunctionsCheck Weighing
Scale Graduations5g
Scale ItemPlatform Bench Scale With Remote Indicator
Scale TypeBench
Scale Use LocationProduction
Voltage100-240V
WashdownYes
Weighing Surface Depth10"
Weighing Surface Height2 1/2"
Weighing Surface MaterialStainless Steel
Weighing Surface Width10"
Batteries RequiredNo
Cord Length6 ft.
Product TypeBench Scale
Scale ApplicationIP69K Washdown Scale
StandardsNTEP
Weighing Unitsg, lb, kg, lb/oz, oz
Weight Capacity50 lbs.

Shipping Info:

Ship weight (kg) 18
Ship height (cm)43.18
Ship length (cm)36.2
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthOverall HeightScale DisplayScale GraduationsDisplay TypeOverall WidthWashdownPrice
DORAN 4325 Checkweigher Scale Stainless Steel Platform 25 Lb. Capacity | AA7FDW 15W659 432510"10"19"--LED10"-€1,734.16
DORAN 4350 Checkweigher Scale Stainless Steel Platform 50 Lb. Capacity | AA7FDX 15W660 435010"10"19"--LED10"No€1,788.57
DORAN 4350/12 Checkweigher Scale Stainless Steel Platform 50 Lb. Capacity | AA7FDY 15W661 4350/1212"12"19"--LED12"No€1,863.75
DORAN 43100/12 Checkweigher Scale Stainless Steel Platform 100 Lb. Cap | AA7FDZ 15W662 43100/1212"12"19"--LED12"No€1,922.23
DORAN 2202CW Checkweigher Scale 304 Stainless Steel Platform 2lb Cap | AA7FEA 15W663 2202CW10"10"19"--LED10"No€1,918.58
DORAN 2205CW Checkweigher Scale 304 Stainless Steel Platform 5lb Cap | AA7FEB 15W664 2205CW10"10"19"--LED10"Yes€1,922.23
DORAN 22010CW Checkweigher Scale Stainless Steel Platform 10 Lb. Capacity | AA7FEC 15W665 22010CW10"10"19"--LED10"No€1,863.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORAN 4350-C14 Bench Scale, 50 lb Wt Capacity, 10 Inch Weighing Surface Dp
€2,565.87 /unit