DOMNICK HUNTER ES2100 Oil and Water Separator, 10 hp Max Air Compressor HP, 22 cfm, 1/2 in/1/4 in, NPT | CP3TWP

DOMNICK HUNTER ES2100 Oil and Water Separator, 10 hp Max Air Compressor HP, 22 cfm, 1/2 in/1/4 in, NPT

Item: CP3TWP Model: ES2100Cross Ref: 4HCZ1
In Stock

Get it by Wednesday, Jun 11

€811.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeparator
Air Outlet Size3/4"
Condensate Inlet Size1/2", 1/4"
Condensate Inlet TypeNPT
Height33"
Max. Air Compressor Hp10 hp
Max. Flow Rate22 CFM
Max. Operating Pressure232 psig
Max. Operating Temp.95°F
Mfr. SeriesES2000 Series
Min. Operating Temp.41°F
Overall Depth12"
TypeDisposable
Water Outlet Size3/4"
Water Outlet TypeNPT
Width10"
Maximum Flow Rate22 CFM
Maximum Operating Pressure232 psig
Overall Height33"
Overall Width10"
Separator TypeDisposable

Shipping Info:

Ship weight (kg) 8.5725
Ship height (cm)83.82
Ship length (cm)30.48
Ship width (cm)25.4
Country of OriginUK

Product Variants

ProductModelMax. Air Compressor HpMax. Flow RateHeightAir Outlet SizeOverall DepthWater Outlet SizeCondensate Inlet SizeTypePrice
DOMNICK HUNTER ES2300 Oil and Water Separator, 60 hp Max Air Compressor HP, 138 cfm, 1/2 in/1/4 in, NPT | CP3TWN ES230060 hp138 CFM47"1"32"1"1/2", 1/4"Disposable€2,169.65

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOMNICK HUNTER ES2100 Oil and Water Separator, 10 hp Max Air Compressor HP, 22 cfm, 1/2 in/1/4 in, NPT
€811.07 /unit