Flat Shipping

Flat Shipping at €24.99 + VAT

DOLPHIN COMPONENTS CORP DCC-6B Clip For Rg-6 Coax Cable Black - Pack Of 100 | AA6TZY 14X953

DOLPHIN COMPONENTS CORP DCC-6B Clip For Rg-6 Coax Cable Black - Pack Of 100

Item: AA6TZY Model: DCC-6BCross Ref: 14X953
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clip
ColorBlack
Height3/4"
Length0.55"
Mounting MethodIntergated Nail
Slot Height8/25"
Slot Width8/25"
Temp. Range+40°F to +85°F
TypeBlack , Nail
Width1/4"
Compatible MaterialBrick, Concrete, Wood
Crown Width5/16"
FinishZinc Plated
For Wire/cable TypeRG-6 Coaxial Cable
MaterialSteel, Plastic
Product TypeCable Staple
Resistance PropertiesRust Resistant

Shipping Info:

Ship weight (kg) 0.1323
Ship height (cm)2.03
Ship length (cm)3.18
Ship width (cm)15.24
HS code3925900000
Country of OriginTW

Product Variants

ProductModelSlot WidthColorMounting MethodPkg. Qty.Price
DOLPHIN COMPONENTS CORP DCC-59W Clip For Rg-59 Coax Cable White - Pack Of 100 | AA6TZV 14X950 DCC-59W6/25"WhiteIntergated Nail100€8.65
DOLPHIN COMPONENTS CORP DCC-59B Clip For Rg-59 Coax Cable Black - Pack Of 100 | AA6TZW 14X951 DCC-59B6/25"BlackIntergated Nail100€9.17
DOLPHIN COMPONENTS CORP DCC-6W Clip For Rg-6 Coax Cable White - Pack Of 100 | AA6TZX 14X952 DCC-6W8/25"WhiteIntergated Nail100€9.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOLPHIN COMPONENTS CORP DCC-6B Clip For Rg-6 Coax Cable Black - Pack Of 100
€11.11 /pack