Flat Shipping

Flat Shipping at €24.99 + VAT

DOLPHIN COMPONENTS CORP DC-MC78-10 Cable Coupler BNC/Male RG59 Coax - Pack of 10 | AA4ENC 12H875

DOLPHIN COMPONENTS CORP DC-MC78-10 Cable Coupler BNC/Male RG59 Coax - Pack of 10

Item: AA4ENC Model: DC-MC78-10Cross Ref: 12H875
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoaxial Connector
ColorSilver
ConnectionBNC/Male
Frequency0-4 GHz
Impedance75 ohms
Installation Method3 Piece, Crimp-On
Number Of Gangs1
Number Of Ports1
Ports1
Compatible Cable Fire RatingPlenum
Compatible Coaxial Cable TypeRG-59, RG-62
Connector TypeBNC
FinishNickel Plated
GenderMale
Maximum Frequency4 GHz
Maximum Impedance75 ohms
Product TypeConnector
Resistance PropertiesCorrosion Resistant
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0922
Ship height (cm)16.51
Ship length (cm)16.51
Ship width (cm)15.24
HS code8536694050
Country of OriginTW

Product Variants

ProductModelConnectionInstallation MethodImpedanceColorNumber Of PortsPortsNumber Of GangsCable TypePkg. Qty.Price
DOLPHIN COMPONENTS CORP DC-UG88-1 Cable Coupler BNC/Male RG58 Coax - Pack of 10 | AA3YLV 11Y862 DC-UG88-1BNC/Male1 Piece, Twist-On50 ohmsSilver111-10€23.11
DOLPHIN COMPONENTS CORP DC-UG88-5 Cable Coupler BNC/Male RG6 Coax - Pack of 10 | AA3YLW 11Y863 DC-UG88-5BNC/Male1 Piece, Twist-On50 ohmsSilver111-10€22.38
DOLPHIN COMPONENTS CORP DC-UG88-30 Cable Coupler BNC/Male RG6 Coax - Pack of 10 | AA3YLX 11Y864 DC-UG88-30BNC/Male1 Piece, Twist-On50 ohmsSilver111-10€24.30
DOLPHIN COMPONENTS CORP DC-88-1 Cable Coupler BNC/Male RG58 Coax - Pack of 10 | AA3YLY 11Y865 DC-88-1BNC/Male2 Piece, Crimp-On50 ohmsSilver111-10€22.28
DOLPHIN COMPONENTS CORP DC-88-2 Cable Coupler BNC/Male RG59 Coax - Pack of 10 | AA3YLZ 11Y866 DC-88-2BNC/Male2 Piece, Crimp-On50 ohmsSilver111-10€21.88
DOLPHIN COMPONENTS CORP DC-88-5 Cable Coupler BNC/Male RG6 Coax - Pack of 10 | AA3YMA 11Y867 DC-88-5BNC/Male2 Piece, Crimp-On50 ohmsSilver111-10€21.27
DOLPHIN COMPONENTS CORP DC-88-10 Cable Coupler BNC RG59 Plenum Coax - Pack of 10 | AA3YMB 11Y868 DC-88-10BNC/Male2 Piece, Crimp-On50 ohmsSilver111-10€22.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOLPHIN COMPONENTS CORP DC-MC78-10 Cable Coupler BNC/Male RG59 Coax - Pack of 10
€38.65 /unit