BALDOR ZDPM18015C-BV Severe Duty Motor, 460V, 1800 RPM, 60 Hz, 15 HP, TEBC, 1838C | AJ6ZQM

BALDOR / DODGE ZDPM18015C-BV Vector Duty Motor, 460V, 1800 RPM, 60 Hz, 15 hp, TEBC, FL1838C Frame

Item: AJ6ZQM Model: ZDPM18015C-BV
In Stock

Get it by Tuesday, Jun 17

€15,077.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
Auxillary BoxNo Auxillary Box
Bearing TypeBall
Constant Torque1000:1
Duty CycleContinuous
Feedback DeviceTachometer
FootnotesVector Duty
FrameFL1838C
Frame MaterialExposed Laminations
Frequency60 Hz
Full Load Amps16A
Hp15 hp
Insulation ClassClass H
Motor Enclosure DesignTotally Enclosed Blower Cooled
Motor TypePermanent Magnet AC
Mounting TypeRigid Base
Nameplate Rpm1800/1980 RPM
Overall Length24.46"
Phase3
Pulley Face CodeC Face
Service Factor1
Shaft Dia.1 5/8"
Thermal Device - WindingNormally Closed Thermostat

Shipping Info:

Ship weight (kg) 99
Ship height (cm)24.85
Ship length (cm)62.13
Ship width (cm)24.85
HS code85015220
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE ZDPM18015C-BV Vector Duty Motor, 460V, 1800 RPM, 60 Hz, 15 hp, TEBC, FL1838C Frame
€15,077.09 /unit