BALDOR ZDBRPM281254 AC Laminated Frame - RPMAC Motor, 3PH, 125 HP 1750/3550, TEBC | AJ6ZNB

BALDOR / DODGE ZDBRPM281254 Vector Duty Motor, 460V, 1800 RPM, 60 Hz, 125 hp, 3 Phase, TEBC, FL2898 Frame

Item: AJ6ZNB Model: ZDBRPM281254
In Stock

Get it by Thursday, Jun 12

€23,514.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
Constant Torque1000:1
FrameFL2898
Frequency60 Hz
Full Load Amps156A
Hp125 hp
Insulation ClassClass H
Motor Enclosure DesignTotally Enclosed Blower Cooled
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1780/3555 RPM
Phase3
Service Factor1

Shipping Info:

Ship weight (kg) 400.5
Ship height (cm)48.83
Ship length (cm)122.07
Ship width (cm)48.83
HS code85015381
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE ZDBRPM281254 Vector Duty Motor, 460V, 1800 RPM, 60 Hz, 125 hp, 3 Phase, TEBC, FL2898 Frame
€23,514.83 /unit