BALDOR SUM76004-4 Submersible/Immersible Motor, 1770 RPM, 60 HZ, 60 HP, TENV | AJ6YBN

BALDOR / DODGE SUM76004-4 Submersible Motor, 460V, 1800 RPM, 60 Hz, 60 hp, 3 Phase, TENV, 320TY Frame

Item: AJ6YBN Model: SUM76004-4
In Stock

Get it by Monday, Jun 16

€40,376.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps74.9A
Base TypeNot Applicable
Cord Length25 ft.
DesignM
Duty CycleContinuous
Duty Rating15 min.
Frame320TY
Frame MaterialIron
Grease TypePolyrex EM
Housing MaterialIron
Hp60 hp
Insulation ClassClass F
Mounting TypeNot Applicable
No. Of Poles4
Overall Length43 3/25"
Phase3
Service Factor1.15
Speed TypeSingle
Start TypeDirect On Line
Voltage460V AC

Shipping Info:

Ship weight (kg) 427.5
Ship height (cm)43.81
Ship length (cm)109.52
Ship width (cm)43.81
HS code85015230
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Inverter Code: Inverter ready
    • KVA Code: F
    • Lifting Lugs: Vertical Lifting Lugs
    • Product Family: Other
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: D-Flange
    • Shaft Diameter: 2.499 in
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE SUM76004-4 Submersible Motor, 460V, 1800 RPM, 60 Hz, 60 hp, 3 Phase, TENV, 320TY Frame
€40,376.46 /unit