BALDOR SUM710004-4 Submersible/Immersible Motor, 1770 RPM, 60 HZ, 100 HP, TENV | AJ6YAQ

BALDOR / DODGE SUM710004-4 Submersible Motor, 460V, 1800 RPM, 60 Hz, 100 hp, 3 Phase, TENV, 360TY Frame

Item: AJ6YAQ Model: SUM710004-4
In Stock

Get it by Tuesday, Jun 10

€55,658.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps116A
Base TypeRigid Base
Cord Length25 ft.
DesignM
Duty CycleContinuous
Duty Rating15 min.
Frame360TY
Frame MaterialIron
Grease TypePolyrex EM
Housing MaterialIron
Hp100 hp
Insulation ClassClass F
No. Of Poles4
Overall Length47 1/9"
Phase3
Service Factor1.15
Speed TypeSingle
Start TypeDirect On Line
Voltage460V AC

Shipping Info:

Ship weight (kg) 675
Ship height (cm)47.85
Ship length (cm)119.63
Ship width (cm)47.85
HS code85015230
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Inverter Code: Not inverter
    • KVA Code: G
    • Lifting Lugs: Standard Lifting Lugs
    • Product Family: Other
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Shaft Diameter: 2.499 in
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE SUM710004-4 Submersible Motor, 460V, 1800 RPM, 60 Hz, 100 hp, 3 Phase, TENV, 360TY Frame
€55,658.15 /unit