BALDOR / DODGE SS20Q25H56 Stainless Steel TIGEAR-2 Right Angle Reducer | AP2MNX

BALDOR / DODGE SS20Q25H56 Stainless Steel TIGEAR-2 Right Angle Reducer

Item: AP2MNX Model: SS20Q25H56
In Stock

Get it by Tuesday, Jun 17

€2,838.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box20
Gear Ratio25
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1 1/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Frame SizePrice
BALDOR / DODGE SS20Q60H56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AN8KFE SS20Q60H5660Hollow1 1/4"20NoNo56€2,838.75
BALDOR / DODGE SS20Q15H56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AP2MJZ SS20Q15H5615Hollow1 1/4"20NoNo56€2,838.75
BALDOR / DODGE SS20Q12H56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AP2UTG SS20Q12H5612Hollow1 1/4"20NoNo56€2,838.75
BALDOR / DODGE SS20Q10H56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AP2UTH SS20Q10H5610Hollow1 1/4"20NoNo56€2,838.75
BALDOR / DODGE SS20Q30H56 Stainless Steel TIGEAR-2 Right Angle Reducer | AP2XWC SS20Q30H5630Hollow1 1/4"20NoNo56€2,838.75
BALDOR / DODGE SS20Q25L56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AP2ZJD SS20Q25L5625Left Solid A1"20NoNo56€2,067.05
BALDOR / DODGE SS20Q15R56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AP2ZWC SS20Q15R5615Right Solid B1"20NoNo56€2,067.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE SS20Q25H56 Stainless Steel TIGEAR-2 Right Angle Reducer
€2,838.75 /unit