BALDOR / DODGE SS17Q40L56 Stainless Steel TIGEAR-2 Right Angle Reducer | AP2ZLE

BALDOR / DODGE SS17Q40L56 Stainless Steel TIGEAR-2 Right Angle Reducer

Item: AP2ZLE Model: SS17Q40L56
In Stock

Get it by Tuesday, Jun 17

€1,768.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear BoxTIG17
Gear Ratio40
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.7/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Frame SizePrice
BALDOR / DODGE SS17Q20H56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AN8HAH SS17Q20H5620Hollow1"TIG17NoNo56€2,400.44
BALDOR / DODGE SS17Q30H56 Stainless Steel TIGEAR-2 Right Angle Reducer | AN9MUX SS17Q30H5630Hollow1"TIG17NoNo56€2,400.44
BALDOR / DODGE SS17Q40H56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AP2DCH SS17Q40H5640Hollow1"TIG17NoNo56€2,400.44
BALDOR / DODGE SS17Q10H56 Stainless Steel TIGEAR-2 Right Angle Reducer | AP2DEM SS17Q10H5610Hollow1"TIG17NoNo56€2,400.44
BALDOR / DODGE SS17Q50H56 Stainless Steel TIGEAR-2 Right Angle Reducer | AP2NPE SS17Q50H5650Hollow1"TIG17NoNo56€2,400.44
BALDOR / DODGE SS17Q50L56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AP2RLE SS17Q50L5650Left Solid A7/8"TIG17NoNo56€1,768.95
BALDOR / DODGE SS17Q10R56 Stainless Steel TIGEAR-2 Worm Gear Speed Reducer | AP2RPT SS17Q10R5610Right Solid B7/8"TIG17NoNo56€1,768.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE SS17Q40L56 Stainless Steel TIGEAR-2 Right Angle Reducer
€1,768.95 /unit