Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE MBL47 QD Bushing Sheave | AZ9LVT

BALDOR / DODGE MBL47 BK50H QD Bushing Sheave

Item: AZ9LVT Model: MBL47Cross Ref: BK50H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE MBL31 QD Bushing Sheave | AL7TVE MBL31MBL31€44.54
BALDOR / DODGE MBL33 QD Bushing Sheave | AL7TVF MBL33MBL33€47.65
BALDOR / DODGE MBL39 QD Bushing Sheave | AL7TVG MBL39MBL39€48.68
BALDOR / DODGE MBL57 QD Bushing Sheave | AL7TVH MBL57MBL57€55.92
BALDOR / DODGE MBL64 QD Bushing Sheave | AL7TVJ MBL64MBL64€64.21
BALDOR / DODGE MBL69 QD Bushing Sheave | AL7TVK MBL69MBL69€69.38
BALDOR / DODGE MBL72 QD Bushing Sheave | AL7TVL MBL72MBL72€72.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE MBL47 BK50H QD Bushing Sheave
€60.42 /unit