BALDOR / DODGE M2H39T18C518 MTA Size 2,39:1,180 C-Face,VEM3615T Motorized Torque Arm | AX6CNP

BALDOR / DODGE M2H39T18C518 MTA SIZE 2 39:1 180 C-FACE VEM3615T MTA Size 2,39:1,180 C-Face,VEM3615T Motorized Torque Arm

Item: AX6CNP Model: M2H39T18C518Cross Ref: MTA SIZE 2 39:1 180 C-FACE VEM3615T
In Stock

Get it by Tuesday, Jun 10

€7,677.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Arm
Hub TypeTapered Bore

Shipping Info:

Ship weight (kg) 134.55
Ship height (cm)48.26
Ship length (cm)33.02
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 245097 TXT-TDT4-TXT-TDT-TD5-TD6 Tapered Speed Reducer Torque Arm | AK8FLT 245097245097€441.13
BALDOR / DODGE 272150 TDT1425T, TV Tapered Bushed Reducer Torque Arm | AK8FMC 272150272150€203,263.50
BALDOR / DODGE 241077 HXT115AS, ASV Straight Bore Shaft Mount Speed Reducer | AK8GTL HXT115AS, ASV 241077241077€3,578.72
BALDOR / DODGE 242095 HXT225AS, ASV Straight Bore Shaft Mount Speed Reducer | AK8GTQ HXT225AS, ASV 242095242095€4,880.76
BALDOR / DODGE 253157 HXT305AS, ASV Straight Bore Shaft Mount Speed Reducer | AK8GUA HXT305AS, ASV 253157253157€5,651.64
BALDOR / DODGE 243519 HXT315BS, BSV Straight Bore Shaft Mount Speed Reducer | AK8GUC HXT315BS, BSV 243519243519€5,886.13
BALDOR / DODGE 245569 HXT515CS, CSV Straight Bore Shaft Mount Speed Reducer | AK8GWT HXT515CS, CSV 245569245569€9,764.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE M2H39T18C518 MTA SIZE 2 39:1 180 C-FACE VEM3615T MTA Size 2,39:1,180 C-Face,VEM3615T Motorized Torque Arm
€7,677.87 /unit