BALDOR KNM3457/35 General Purpose Motor, 230/460V, 3600 RPM, 60 Hz, 0.75 HP, TENV, 56C | AJ6WVV

BALDOR / DODGE KNM3457/35 Three Phase Motor, 230/460V, 3600 RPM, 60 Hz, 0.33 hp, TENV, 56C Frame

Item: AJ6WVV Model: KNM3457/35
In Stock

Get it by Tuesday, Jun 10

€699.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.96°C
Base TypeNot Applicable
Break-down Torque2.3 lbs.-ft.
Conduit Box PositionF1
Frame56C
Frequency60 Hz
Full Load Amps1/0.5A
Full Load Torque0.5 lbs.-ft.
Hp1/3 hp
Insulation ClassClass F
Lead9#18
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No Load Amps0.3A
No. Of Motor Leads9
No. Of Poles2
Phase3
Power Factor80
RevisionF
Type3513M
Voltage230/460V AC
Wire Size18 AWG

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)11.25
Ship length (cm)28.12
Ship width (cm)11.25
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 1.5 LB-FT
    • Nameplate No.: NP1256L
    • Pull-Up Torque: 1.8 LB-FT
    • Starting Current: 4.2 Amps

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE KNM3457/35 Three Phase Motor, 230/460V, 3600 RPM, 60 Hz, 0.33 hp, TENV, 56C Frame
€699.92 /unit