BALDOR IDFRPM21154C AC Laminated - RPMAC Motor, 460V, 1800 RPM, 60 Hz, 15 HP, TEFC, FL2162CZ | AJ6WDN

BALDOR / DODGE IDFRPM21154C Inverter Duty Motor, 460V, 1800 RPM, 60 Hz, 15 hp, 3 Phase, TEFC, FL2162C Frame

Item: AJ6WDN Model: IDFRPM21154C
In Stock

Get it by Tuesday, Jun 10

€7,875.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
Constant Torque1000:1
FootnotesRPM AC
FrameFL2162CZ
Frequency60 Hz
Full Load Amps20A
Hp15 hp
Insulation ClassClass H
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1775/3550 RPM
Phase3
Service Factor1

Shipping Info:

Ship weight (kg) 130.5
Ship height (cm)27.17
Ship length (cm)67.92
Ship width (cm)27.17
HS code85015220
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE IDFRPM21154C Inverter Duty Motor, 460V, 1800 RPM, 60 Hz, 15 hp, 3 Phase, TEFC, FL2162C Frame
€7,875.52 /unit