BALDOR IDDRPM281256 AC Laminated - RPMAC Motor, 110/115V, 1/8 HP, TEFC, Face Mount | AJ6WCP

BALDOR / DODGE IDDRPM281256 Inverter Duty Motor, 460V, 1200 RPM, 60 Hz, 125 hp, 3 Phase, DPG-FV, RL2898 Frame

Item: AJ6WCP Model: IDDRPM281256
In Stock

Get it by Monday, Jun 16

€32,904.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
Constant Torque1000:1
FrameRL2898
Frequency40 Hz
Full Load Amps150.9A
Hp125 hp
Insulation ClassClass H
Motor Enclosure DesignDripproof Force Ventilated
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1165/1970 RPM
Phase3
Service Factor1

Shipping Info:

Ship weight (kg) 418.5
Ship height (cm)43.11
Ship length (cm)107.77
Ship width (cm)43.11
HS code85015381
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE IDDRPM281256 Inverter Duty Motor, 460V, 1200 RPM, 60 Hz, 125 hp, 3 Phase, DPG-FV, RL2898 Frame
€32,904.52 /unit