BALDOR / DODGE H8C21S01085G-10G In Line Concentric Reducer | AY8EYU

BALDOR / DODGE H8C21S01085G-10G In Line Concentric Reducer

Item: AY8EYU Model: H8C21S01085G-10G
In Stock

Get it by Tuesday, Jun 10

€4,667.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Gear Ratio10.850
Input Power27.16 hp
Mfr. SeriesQUANTIS GOLD
Motor Mounting TypeNEMA 210
Mounting PositionA1
Output Torque10,614.00 in lb
Shaft Size2.125"
SizeQUA88

Shipping Info:

Ship weight (kg) 180.9
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE H8C21S01085G-10G In Line Concentric Reducer
€4,667.22 /unit