BALDOR / DODGE H6C21S01359G-10G In Line Concentric Reducer | AY6VCJ

BALDOR / DODGE H6C21S01359G-10G In Line Concentric Reducer

Item: AY6VCJ Model: H6C21S01359G-10G
In Stock

Get it by Wednesday, Jun 11

€3,795.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Gear Ratio13.590
Input Power14.47 hp
Mfr. SeriesQUANTIS GOLD
Motor Mounting TypeNEMA 210
Mounting PositionA1
Output Torque7,081.00 in lb
Shaft Size1.625"
SizeQUA68

Shipping Info:

Ship weight (kg) 157.95
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE H6C21S01359G-10G In Line Concentric Reducer
€3,795.92 /unit