BALDOR / DODGE H3C56S03928G-1G In Line Concentric Reducer | AX8QNY

BALDOR / DODGE H3C56S03928G-1G In Line Concentric Reducer

Item: AX8QNY Model: H3C56S03928G-1G
In Stock

Get it by Thursday, Jun 12

€1,602.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Gear Ratio39.280
Input Power1.38 hp
Mfr. SeriesQUANTIS GOLD
Motor Mounting TypeNEMA 56
Mounting PositionA1
Output Torque1,947.00 in lb
Shaft Size1.000"
SizeQUA38

Shipping Info:

Ship weight (kg) 90
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE H3C56S03928G-1G In Line Concentric Reducer
€1,602.10 /unit