BALDOR EMVM13752C-PP Process Performance Motor, M3BP, 132SMG, 2P, B14, 7.5KW | AJ6VCV

BALDOR / DODGE EMVM13752C-PP Process Performance Motor, 3000 RPM, 50 Hz, 7.5kW, 3 Phase, TEFC, 132 Frame

Item: AJ6VCV Model: EMVM13752C-PP
Limited Availability
€1,727.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts13.2A @ 400V, 8A @ 660V, 7.6A @ 690V
Duty CycleContinuous
Frame132
Frequency50 Hz
Full Load Amps13.2A @ 400V, 8A @ 660V, 7.6A @ 690V
Hp94 1/2 hp
Insulation ClassClass F
Ip RatingIP55
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeProcess Perfomance
Mounting TypeC Face, Footless
Nameplate Rpm2907/2894 RPM
No. Of Speeds1
Output Kw7.5 kW
Phase3
Synchronous Speed3000 RPM
Voltage400/660/690V AC

Shipping Info:

Ship weight (kg) 76.5
HS code85015220
Country of OriginFI

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE EMVM13752C-PP Process Performance Motor, 3000 RPM, 50 Hz, 7.5kW, 3 Phase, TEFC, 132 Frame
€1,727.49 /unit