BALDOR EFM31112-8 Three Phase Open Motor, Motor, 115/230V, 3450 RPM, 60 Hz, 0.75 HP, OPEN, 56 | AJ6RQQ

BALDOR / DODGE EFM31112-8 Three Phase Motor, 200V, 1800 RPM, 60 Hz, 0.75 hp, Open, 56 Frame

Item: AJ6RQQ Model: EFM31112-8
In Stock

Get it by Tuesday, Jun 17

€727.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Break-down Torque8.92 lbs.-ft.
Duty CycleContinuous
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps2.7A
Grease TypePolyrex EM
Hp3/4 hp
Insulation ClassClass F
Motor Enclosure DesignOpen Dripproof
Motor TypeThree Phase
Mounting TypeC Face, Foot Mounted
Nameplate Rpm1750 RPM
No. Of Poles4
No. Of Speeds1
Overall Length11.07"
Phase3
Power Factor72
Service Factor1.25
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage200V AC

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)11.25
Ship length (cm)28.12
Ship width (cm)11.25
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Efficiency @ 100% Load: 81.50%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: K
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: No Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 3 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 5.41 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: Standard
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 19.4 A
    • Temp. Rise @ Rated Load: 33 deg C
    • Temp. Rise @ S.F. Load: 43 deg C

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE EFM31112-8 Three Phase Motor, 200V, 1800 RPM, 60 Hz, 0.75 hp, Open, 56 Frame
€727.16 /unit