BALDOR DMG2310 Round Motor, 230V, 2500 RPM, 10KW, DPFG, 219AT | AJ6QWN

BALDOR / DODGE DMG2310 Lifting Magnet Generator, 230V DC, 2500 RPM, 10 hp, DPFG, 219AT Frame

Item: AJ6QWN Model: DMG2310
In Stock

Get it by Thursday, Jun 12

€17,051.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps43.5A
Brushes150986-21-1
ClassStock
Conduit Box PositionF2
Duty CycleContinuous
Frame219T
Hp10 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof Fully Guarded
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Nameplate Rpm2500 RPM
Output Power10 kW
Power10 kW
Rpm2500 RPM
Service Factor1
Voltage230V DC

Shipping Info:

Ship weight (kg) 112.95
Ship height (cm)24.89
Ship length (cm)62.23
Ship width (cm)24.89
HS code85015220
Country of OriginUS

Product Details:

    • Pcode: A

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE DMG2310 Lifting Magnet Generator, 230V DC, 2500 RPM, 10 hp, DPFG, 219AT Frame
€17,051.65 /unit