BALDOR DMG2305 Round Motor, 230V, 2500 RPM, DPFG, 1810AT | AJ6QWL

BALDOR / DODGE DMG2305 Lifting Magnet Generator, 230V DC, 2500 RPM, 5 hp, DPFG, 1810AT Frame

Item: AJ6QWL Model: DMG2305
In Stock

Get it by Tuesday, Jun 10

€16,278.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps21.7A
Brushes18044-4
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Frame1810AT
Hp5 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof Fully Guarded
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Nameplate Rpm2500 RPM
Output Power5 kW
Power5 kW
Rpm2500 RPM
Service Factor1
Voltage230V DC

Shipping Info:

Ship weight (kg) 99
Ship height (cm)21.79
Ship length (cm)54.48
Ship width (cm)21.79
HS code85015220
Country of OriginUS

Product Details:

    • Baldor DMG2305 DC motor used with electro-magnets; ideal for conveyors, extruders, winders, printing presses and metering pumps
    • Continous duty motor featuring a permanent magnent for reliable operation
    • Dynamically balanced 1810AT steel housing for smooth & vibration-free operation
    • Class F insulation to eliminate performance limiting hot spots

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE DMG2305 Lifting Magnet Generator, 230V DC, 2500 RPM, 5 hp, DPFG, 1810AT Frame
€16,278.13 /unit