BALDOR D5510P Round Motor, 500V, 1750/2300 RPM, 10 HP, TEFC, 259AT | AJ6QVW

BALDOR / DODGE D5510P SCR Drive Motor, 150/300V, 1750/2300 RPM, 10 hp, TEFC, 259AT Frame

Item: AJ6QVW Model: D5510P
In Stock

Get it by Friday, Jun 13

€20,305.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps16.3A
Frame259AT
Hp10 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeBrushed DC
Mounting TypeRigid Base
Nameplate Rpm1750 RPM
Nema/iec Frame259AT
Overall Length31 2/3"
Voltage500V DC
Wattage7460 W
Weight450 lbs.

Shipping Info:

Ship weight (kg) 207
Ship height (cm)37.11
Ship length (cm)92.79
Ship width (cm)37.11
HS code85015220
Country of OriginUS

Product Details:

    • field full load current: 0.86 A

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D5510P SCR Drive Motor, 150/300V, 1750/2300 RPM, 10 hp, TEFC, 259AT Frame
€20,305.20 /unit