BALDOR D51400R-BV RPM III Motor, 1750 RPM, 400 HP, DPG, C4413ATZ | AJ6QVK

BALDOR / DODGE D51400R-BV SCR Drive Motor, 500/300V, 1150/1600 RPM, 400 hp, DPG-FV, C4413ATZ Frame

Item: AJ6QVK Model: D51400R-BV
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€129,822.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps644A
Brushes419904-52AB
ClassStock
Conduit Box PositionF2
Duty CycleContinuous
FrameC4413ATZ
Hp400 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1150/1600 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 1768.5
Ship height (cm)63.25
Ship length (cm)158.12
Ship width (cm)63.25
HS code85015381
Country of OriginUS

Product Details:

    • Pcode: C

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D51400R-BV SCR Drive Motor, 500/300V, 1150/1600 RPM, 400 hp, DPG-FV, C4413ATZ Frame
€129,822.58 /unit