BALDOR D51250R-BV RPM III Motor, DC, 250 HP 1150 RPM, DPG-FV | AJ6QVG

BALDOR / DODGE D51250R-BV SCR Drive Motor, 500/300V, 1150/2000 RPM, 250 hp, DPG-FV, MC4013ATZ Frame

Item: AJ6QVG Model: D51250R-BV
In Stock

Get it by Tuesday, Jun 10

€100,023.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps406A
Brushes419904-52AA
ClassStock
Conduit Box PositionF2
Duty CycleContinuous
Field Voltage300V DC
FrameMC4013ATZ
Grease MaterialPolyrex EM
Hp250 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Overall Length56.94"
Rpm1150/2000 RPM
Service Factor1
Shaft Dia.3 5/8"
Shaft Extension LocationPulley End
Shaft Ground IndicatorNo Shaft Grounding
Shaft Slinger IndicatorNo Slinger
Voltage500V DC

Shipping Info:

Ship weight (kg) 1230.75
Ship height (cm)57.85
Ship length (cm)144.63
Ship width (cm)57.85
HS code85015381
Country of OriginUS

Product Details:

    • Pcode: C

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D51250R-BV SCR Drive Motor, 500/300V, 1150/2000 RPM, 250 hp, DPG-FV, MC4013ATZ Frame
€100,023.76 /unit