BALDOR D5050P DC Drive Motor, 500V, 1750 RPM, 50 HP, DPFG, 328AT | AJ6QUN

BALDOR / DODGE D5050P SCR Drive Motor, 150/300V, 1750/2100 RPM, 50 hp, DPFG, 328AT Frame

Item: AJ6QUN Model: D5050P
In Stock

Get it by Tuesday, Jun 17

€30,738.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps83.7A
Brushes28610-2
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Frame328AT
Hp50 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof Fully Guarded
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2100 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 369.9
Ship height (cm)39.2
Ship length (cm)97.99
Ship width (cm)39.2
HS code85015230
Country of OriginUS

Product Details:

    • Pcode: D

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D5050P SCR Drive Motor, 150/300V, 1750/2100 RPM, 50 hp, DPFG, 328AT Frame
€30,738.96 /unit