BALDOR D5030R RPM III Motor, 1750 RPM, 30 HP, DPG, SC2512ATZ | AJ6QTZ

BALDOR / DODGE D5030R SCR Drive Motor, 150/300V, 1750/2300 RPM, 30 hp, DPG, SC2512ATZ Frame

Item: AJ6QTZ Model: D5030R
In Stock

Get it by Tuesday, Jun 17

€21,924.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps52A
Brushes419904-51AD
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
FrameSC2512ATZ
Hp30 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2300 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 238.5
Ship height (cm)32.2
Ship length (cm)80.49
Ship width (cm)32.2
HS code85015230
Country of OriginUS

Product Details:

    • Pcode: C

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D5030R SCR Drive Motor, 150/300V, 1750/2300 RPM, 30 hp, DPG, SC2512ATZ Frame
€21,924.87 /unit