BALDOR D50250RS-BV RPM III Motor, 1750 RPM, 250 HP, DPG, C4011ATZ | AJ6QTQ

BALDOR / DODGE D50250RS-BV SCR Drive Motor, 500/300V, 1750/2000 RPM, 250 hp, DPG-FV, C4011ATZ Frame

Item: AJ6QTQ Model: D50250RS-BV
In Stock

Get it by Tuesday, Jun 10

€87,863.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps400A
Brushes419904-52AA
ClassStock
Conduit Box PositionF2
Duty CycleContinuous
FrameC4011ATZ
Hp250 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2000 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 1041.75
Ship height (cm)53.03
Ship length (cm)132.56
Ship width (cm)53.03
HS code85015381
Country of OriginUS

Product Details:

    • Pcode: C

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D50250RS-BV SCR Drive Motor, 500/300V, 1750/2000 RPM, 250 hp, DPG-FV, C4011ATZ Frame
€87,863.33 /unit