BALDOR D2030P DC Drive Motor, 240V, 1750 RPM, 30 HP, DPFG, 288AT | AJ6QQA

BALDOR / DODGE D2030P SCR Drive Motor, 150/300V, 1750/2300 RPM, 30 hp, DPFG, 288AT Frame

Item: AJ6QQA Model: D2030P
In Stock

Get it by Tuesday, Jun 10

€22,966.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps106A
Brushes28610-1
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Frame288AT
Hp30 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof Fully Guarded
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2300 RPM
Service Factor1
Voltage240V DC

Shipping Info:

Ship weight (kg) 267.75
Ship height (cm)35.26
Ship length (cm)90.07
Ship width (cm)35.08
HS code85015230
Country of OriginUS

Product Details:

    • Pcode: D

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D2030P SCR Drive Motor, 150/300V, 1750/2300 RPM, 30 hp, DPFG, 288AT Frame
€22,966.94 /unit