BALDOR / DODGE CECG358020T AC Motor EC Gold Series | CD7KLB

BALDOR / DODGE CECG358020T AC Motor EC Gold Series

Item: CD7KLB Model: CECG358020T
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Ac Volts230
Agency ApprovalsCURUS
Amb40
Base IndicatorRigid
Bemf172.53
ClassF
De6207
DutyCONT
EnclTENV
EnclosureTENV
Frame145TC
Frame MaterialSteel
Hp2
Mot Nom Current6.24
Mot Nom Freq60
Motor Lead Quantity/wire Size3 @ 16 AWG
Motor StandardsNEMA
Motor Type3564B
Mounting ArrangementF1
Nameplate Output2
Nameplate Speed900
Rpm900
Ser.f.1.00
Shaft RotationReversible
Thermal Device - WindingNormally Closed Thermostat

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE CECG358020T AC Motor EC Gold Series