BALDOR / DODGE CCPX28326T Explosion Proof Severe Duty | CD7KDR

BALDOR / DODGE CCPX28326T Explosion Proof Severe Duty

Item: CD7KDR Model: CCPX28326T
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Agency ApprovalsCSA EEVUL
Ambient Temperature40 °C
Amps66/33//68/34
Auxillary BoxNo Auxillary Box
Auxillary Box Lead TerminationNone
Base IndicatorRigid
Bearing Grease TypePolyrex EM (-20F +300F)
BlowerNone
Break-down Torque164 LB-FT
Break-down Torque169 LB-FT
C Hp Fr60
C Hp To90
Cc010A
ClF
Constant Torque Speed Range6
Ct Hz From6
Ct Hz To60
Current @ Voltage68.000 A @ 190.0 V72.000 A @ 208.0 V66.000 A @ 230.0 V34.000 A @ 380.0 V33.000 A @ 460.0 V
DesB
Design CodeB
Drip CoverNo Drip Cover
Duty RatingCONT
Efficiency @ 100% Load91.7 %
Efficiency_0%0.0
Efficiency_100%92.5
Efficiency_125%91.9
Efficiency_150%90.6
Efficiency_25%90.9
Efficiency_50%93.3
Efficiency_75%93.5
Efficiency_s.f.0.0
Electrically Isolated BearingNot Electrically Isolated
EnclosureTEFC
Enclosure ModificationSevere Duty Features
Feedback DeviceNO FEEDBACK
Frame286TSCY
Frame MaterialCast Iron
Frequency50.00 Hz60.00 Hz
Full Load Torque0 LB-FT
Haz Area Class And GroupCLI GP C,D; CLII GP E,F,G
Haz Area DivisionDivision I
Haz Area Temp CodeT3C
Heater IndicatorNo Heater
High Voltage Full Load Amps33.0 a
Hp30//25
Hz60//50
Insulation ClassF
Inv.typePWM
Inverter CodeInverter Duty
Ip RatingIP55
Kva CodeG
Lifting LugsStandard Lifting Lugs
Line Amps_0%8.71
Line Amps_100%33.31
Line Amps_125%42.09
Line Amps_150%51.47
Line Amps_25%11.87
Line Amps_50%18.29
Line Amps_75%25.38
Line Amps_s.f.0.00
Line-line Res. @ 25° C0.239 Ohms A Ph / 0 Ohms B Ph
Locked Bearing IndicatorLocked Bearing
Locked-rotor Torque85.07 LB-FT
Locked-rotor Torque80 LB-FT
Mag Cur18/9
Max Speed5400 rpm
Motor Lead TerminationFlying Leads
Motor Letter TypeThree Phase
Motor StandardsNEMA
Motor Type1046M
Mounting ArrangementF1
Mx Rpm5400
No-load Current0 A
Nom.eff.91.7
Number Of Poles2
Output @ Frequency25.000 HP @ 50 HZ30.000 HP @ 60 HZ
Overall Length27.24 IN
Ph3
Phase3
Power Factor90
Power Factor_0%7.0
Power Factor_100%91.0
Power Factor_125%92.0
Power Factor_150%91.0
Power Factor_25%64.0
Power Factor_50%83.0
Power Factor_75%89.0
Power Factor_s.f.0.0
Pull-up Torque60.8 LB-FT
Pull-up Torque64.66 LB-FT
Pulley Face CodeC-Face
Rating40C AMB-CONT
Rodent ScreenNone
Rohs StatusROHS NON-COMPLIANT
Rpm3520//2920
Ser.f.1.00
Service Factor1.00
Shaft Diameter1.625 IN
Shaft Ground IndicatorNo Shaft Grounding
Shaft RotationReversible
Sl Hz1.3
Speed3520 rpm
Speed (rpm)_0%2,999
Speed (rpm)_100%2,927
Speed (rpm)_125%2,907
Speed (rpm)_150%2,883
Speed (rpm)_25%2,981
Speed (rpm)_50%2,963
Speed (rpm)_75%2,946
Speed (rpm)_s.f.0
Speed CodeSingle Speed
Start ConfigurationDOL
Starting Current219 A
Starting Current223 A
Starting MethodDirect on line
Synchronous Speed @ Frequency3600 RPM @ 60 HZ
Temp CodeT3C
Temp. Rise @ Rated Load58° C
Temp. Rise @ Rated Load59° C
Thermal Device - BearingNone
Thermal Device - WindingNormally Closed Thermostat
Vibration Sensor IndicatorNo Vibration Sensor
Voltage @ Frequency380.0 V @ 50 HZ230.0 V @ 60 HZ190.0 V @ 50 HZ460.0 V @ 60 HZ
Volts230/460//190/380
Vt Hz From6
Vt Hz To60
Winding Thermal 1None
Winding Thermal 2None
Wk21.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE CCPX28326T Explosion Proof Severe Duty