BALDOR / DODGE CCPX282546T Explosion Proof Severe Duty | CD6LCA

BALDOR / DODGE CCPX282546T Explosion Proof Severe Duty

Item: CD6LCA Model: CCPX282546T
Limited Availability
€10,711.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Agency ApprovalsCSA EEVUL
Ambient Temperature40 °C
Amps62/31//60/30
Auxillary BoxNo Auxillary Box
Auxillary Box Lead TerminationNone
Base IndicatorRigid
Bearing Grease TypePolyrex EM (-20F +300F)
BlowerNone
Break-down Torque254 LB-FT
Break-down Torque262 LB-FT
C Hp Fr60
C Hp To90
Cc010A
ClF
Constant Torque Speed Range6
Ct Hz From6
Ct Hz To60
Current @ Voltage62.000 A @ 230.0 V64.000 A @ 208.0 V60.000 A @ 190.0 V31.000 A @ 460.0 V30.000 A @ 380.0 V
DesA
Design CodeA
Drip CoverNo Drip Cover
Duty RatingCONT
Efficiency @ 100% Load93.6 %
Efficiency_0%0.0
Efficiency_100%94.0
Efficiency_125%93.7
Efficiency_150%93.1
Efficiency_25%88.3
Efficiency_50%92.8
Efficiency_75%93.9
Efficiency_s.f.0.0
Electrically Isolated BearingNot Electrically Isolated
EnclosureTEFC
Enclosure ModificationSevere Duty Features
Feedback DeviceNO FEEDBACK
Frame284TCY
Frame MaterialCast Iron
Frequency50.00 Hz60.00 Hz
Full Load Torque0 LB-FT
Haz Area Class And GroupCLI GP C,D; CLII GP E,F,G
Haz Area DivisionDivision I
Haz Area Temp CodeT3C
Heater IndicatorNo Heater
High Voltage Full Load Amps30.0 a
Hp25//20
Hz60//50
Insulation ClassF
Inv.typePWM
Inverter CodeInverter Duty
Ip RatingIP55
Kva CodeJ
Lifting LugsStandard Lifting Lugs
Line Amps_0%13.60
Line Amps_100%30.60
Line Amps_125%37.20
Line Amps_150%44.50
Line Amps_25%15.30
Line Amps_50%19.30
Line Amps_75%24.60
Line Amps_s.f.0.00
Line-line Res. @ 25° C0.2345 Ohms A Ph / 0 Ohms B Ph
Line-line Res. @ 25° C0.231 Ohms A Ph / 0 Ohms B Ph
Locked Bearing IndicatorLocked Bearing
Locked-rotor Torque142 LB-FT
Locked-rotor Torque146 LB-FT
Mag Cur28/14
Max Speed2700 rpm
Motor Lead TerminationFlying Leads
Motor Letter TypeThree Phase
Motor StandardsNEMA
Motor Type1054M
Mounting ArrangementF1
Mx Rpm2700
No-load Current0 A
Nom.eff.93.6
Number Of Poles4
Output @ Frequency20.000 HP @ 50 HZ25.000 HP @ 60 HZ
Overall Length28.61 IN
Ph3
Phase3
Power Factor81
Power Factor_0%5.0
Power Factor_100%81.0
Power Factor_125%84.0
Power Factor_150%85.0
Power Factor_25%43.0
Power Factor_50%65.0
Power Factor_75%76.0
Power Factor_s.f.0.0
Pull-up Torque118 LB-FT
Pull-up Torque121 LB-FT
Pulley Face CodeC-Face
Rating40C AMB-CONT
Rodent ScreenNone
Rohs StatusROHS NON-COMPLIANT
Rpm1775//1475
Ser.f.1.00
Service Factor1.00
Shaft Diameter1.875 IN
Shaft Ground IndicatorNo Shaft Grounding
Shaft RotationReversible
Sl Hz0.83
Speed1775 rpm
Speed (rpm)_0%1,799
Speed (rpm)_100%1,778
Speed (rpm)_125%1,771
Speed (rpm)_150%1,764
Speed (rpm)_25%1,794
Speed (rpm)_50%1,789
Speed (rpm)_75%1,784
Speed (rpm)_s.f.0
Speed CodeSingle Speed
Start ConfigurationDOL
Starting Current213 A
Starting Current223 A
Starting MethodDirect on line
Synchronous Speed @ Frequency1800 RPM @ 60 HZ
Temp CodeT3C
Temp. Rise @ Rated Load51° C
Temp. Rise @ Rated Load48° C
Temp. Rise @ S.f. Load58° C
Thermal Device - BearingNone
Thermal Device - WindingNormally Closed Thermostat
Vibration Sensor IndicatorNo Vibration Sensor
Voltage @ Frequency380.0 V @ 50 HZ230.0 V @ 60 HZ190.0 V @ 50 HZ460.0 V @ 60 HZ
Volts230/460//190/380
Vt Hz From6
Vt Hz To60
Winding Thermal 1None
Winding Thermal 2None
Wk24.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE CCPX282546T Explosion Proof Severe Duty
€10,711.84 /unit