BALDOR / DODGE BSM132C-6200AF AC Brushless Servo Motor | CD6LAF

BALDOR / DODGE BSM132C-6200AF AC Brushless Servo Motor

Item: CD6LAF Model: BSM132C-6200AF
Limited Availability
€15,763.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Agency ApprovalsCECURUS
Base IndicatorBracket Mounted
Cur Cont Stall/a Rms67
EnclosureTENV
FrameD132D
Frame MaterialSteel
Ic410
Ip54
Max Speed/rpm(1/min)5000
Maximum Power/kw26KW
Motor Lead Quantity/wire Size3 @ 8 AWG
Motor StandardsIEC
Motor Type3756B
Mounting ArrangementF1
Nameplate Output26KW
Nameplate Speed3500
Peak Cur/a Rms160
Power26KW
Rated Bus Volts650
Rated Speed/rpm(1/min)3500
Shaft RotationReversible
Torq Constant-nm/a1.565
Torq Cont Stall105 NM
Torq Peak Stall/nm240

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE BSM132C-6200AF AC Brushless Servo Motor
€15,763.98 /unit