BALDOR / DODGE B3C56S03973 BB383 56-CC 39.73 1 S Shaft Right Angle Reducer | AN4JME

BALDOR / DODGE B3C56S03973 Right Angle Reducer, S Shaft, 56C Frame, 1 Inch Size

Item: AN4JME Model: B3C56S03973
In Stock

Get it by Tuesday, Jun 10

€2,751.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box38
Gear Ratio39.73
Mfr. SeriesQUANTIS Series

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioGear BoxFrame SizeHub TypePrice
BALDOR / DODGE B6C56S24372 BB683 56-CC 243.72 1-5/8" S Shaft Right Angle Bevel Speed Reducer | AM2PZB B6C56S24372-6856-€3,725.75
BALDOR / DODGE BF3C56T01591 BF383 56-CC 15.91 Tapered Right Angle Bevel Speed Reducer | AM8TCJ BF383 56-CC 15.91 BF3C56T0159115.913856-€2,708.12
BALDOR / DODGE BF4L14T04060 BF483 140-LN 40.60 Tapered Right Angle Bevel Speed Reducer | AM8TNZ BF4L14T0406040.648--€3,007.52
BALDOR / DODGE BF6L18T03939 BF683 180-LN 39.39 Tapered Right Angle Bevel Speed Reducer | AM8TPA BF6L18T0393939.3968--€3,984.79
BALDOR / DODGE 214HA514 Size 2 HELICAL Attachment 5:1 14/14 Worm Gear Speed Reducer | AM9PAR 214HA514----€1,043.33
BALDOR / DODGE BF6C18T02316 BF683 180-CC 23.16 Tapered Right Angle Reducer | AN2VPD BF6C18T0231623.1668--€4,237.83
BALDOR / DODGE BF10C25T02648 BF1083 250-CC 26.48 Tapered Right Angle Reducer | AN2VXA BF10C25T0264826.48---€7,217.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE B3C56S03973 Right Angle Reducer, S Shaft, 56C Frame, 1 Inch Size
€2,751.01 /unit