BALDOR / DODGE 47S15LR TIGEAR-2 Right Angle Reducer | AY7GGP

BALDOR / DODGE 47S15LR TIGEAR-2 Right Angle Reducer

Item: AY7GGP Model: 47S15LR
In Stock

Get it by Monday, Jun 16

€6,869.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box47
Gear Ratio15
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 47S20L TIGEAR-2 Worm Gear Speed Reducer | AL7BCV 47S20L20Left Solid A472"NoNo€6,056.37
BALDOR / DODGE 47S25L TIGEAR-2 Worm Gear Speed Reducer | AL7BCW 47S25L25Left Solid A472"NoNo€6,056.37
BALDOR / DODGE 47S40LR TIGEAR-2 Right Angle Reducer | AL7BCX 47S40LR40Double Solid472"NoNo€6,869.92
BALDOR / DODGE 47S40LRWP TIGEAR-2 Reducer With White Paint | AX8CCQ 47S40LRWP------€7,011.00
BALDOR / DODGE 47S60LRWP TIGEAR-2 Reducer With White Paint | AX8FDC 47S60LRWP------€7,011.00
BALDOR / DODGE 47S07LWP TIGEAR-2 Reducer With White Paint | AX8HLE 47S07LWP------€6,197.46
BALDOR / DODGE 47S15LWP TIGEAR-2 Reducer With White Paint | AX8ZBV 47S15LWP------€6,197.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 47S15LR TIGEAR-2 Right Angle Reducer
€6,869.92 /unit