BALDOR / DODGE 47Q50H18 TIGEAR-2 Worm Gear Speed Reducer | AL7BCM

BALDOR / DODGE 47Q50H18 TIGEAR-2 Worm Gear Speed Reducer

Item: AL7BCM Model: 47Q50H18
In Stock

Get it by Monday, Jun 16

€8,171.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size180
Gear Box47
Gear Ratio50
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.2.938"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 47Q20H21 TIGEAR-2 Worm Gear Speed Reducer | AL7BBZ 47Q20H212021047Hollow2.938"NoNo€8,171.74
BALDOR / DODGE 47Q25H21 TIGEAR-2 Worm Gear Speed Reducer | AL7BCB 47Q25H212521047Hollow2.938"NoNo€8,171.74
BALDOR / DODGE 47Q30H18 TIGEAR-2 Worm Gear Speed Reducer | AL7BCF 47Q30H183018047Hollow2.938"NoNo€8,171.74
BALDOR / DODGE 47Q40H18 TIGEAR-2 Right Angle Reducer | AL7BCH 47Q40H184018047Hollow2.938"NoNo€8,171.74
BALDOR / DODGE 47Q60H18 TIGEAR-2 Right Angle Reducer | AX6RHT 47Q60H186018047Hollow2.938"NoNo€8,171.74
BALDOR / DODGE 47Q50H18WP TIGEAR-2 Reducer With White Paint | AY2ETF 47Q50H18WP-------€8,312.83
BALDOR / DODGE 47Q10H21 TIGEAR-2 Right Angle Reducer | AY4FGW 47Q10H211021047Hollow2.938"NoNo€8,171.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 47Q50H18 TIGEAR-2 Worm Gear Speed Reducer
€8,171.74 /unit