BALDOR / DODGE 47Q25LR14 TIGEAR-2 Right Angle Reducer | AY9VTZ

BALDOR / DODGE 47Q25LR14 TIGEAR-2 Right Angle Reducer

Item: AY9VTZ Model: 47Q25LR14
In Stock

Get it by Tuesday, Jun 17

€6,613.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box47
Gear Ratio25
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 47Q05R25 TIGEAR-2 Right Angle Reducer | AL7BBX 47Q05R255Right Solid B250472"NoNo€7,050.71
BALDOR / DODGE 47Q15R21 TIGEAR-2 Worm Gear Speed Reducer | AL7BBY 47Q15R2115Right Solid B210472"NoNo€6,237.16
BALDOR / DODGE 47Q25L21 TIGEAR-2 Worm Gear Speed Reducer | AL7BCD 47Q25L2125Left Solid A210472"NoNo€6,237.16
BALDOR / DODGE 47Q25R21 TIGEAR-2 Worm Gear Speed Reducer | AL7BCE 47Q25R2125Right Solid B210472"NoNo€6,237.16
BALDOR / DODGE 47Q30R18 TIGEAR-2 Worm Gear Speed Reducer | AL7BCG 47Q30R1830Right Solid B180472"NoNo€6,237.16
BALDOR / DODGE 47Q40L18 TIGEAR-2 Worm Gear Speed Reducer | AL7BCJ 47Q40L1840Left Solid A180472"NoNo€6,237.16
BALDOR / DODGE 47Q40LR18 TIGEAR-2 Right Angle Reducer | AL7BCK 47Q40LR1840Double Solid180472"NoNo€7,050.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 47Q25LR14 TIGEAR-2 Right Angle Reducer
€6,613.09 /unit