BALDOR / DODGE 47Q25L18 TIGEAR-2 Right Angle Reducer | AL7BCC

BALDOR / DODGE 47Q25L18 TIGEAR-2 Right Angle Reducer

Item: AL7BCC Model: 47Q25L18
In Stock

Get it by Tuesday, Jun 17

€6,374.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Frame Size180
Gear Box47
Gear Ratio25.000
Mfr. SeriesTIGEAR II
Output TypeLEFT (SOLID A)
Shaft Dia.2"
Shaft Key (In.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 47Q25L18 TIGEAR-2 Right Angle Reducer
€6,374.48 /unit