BALDOR / DODGE 47A50H18 TIGEAR-2 Right Angle Reducer | AY4MYW

BALDOR / DODGE 47A50H18 TIGEAR-2 Right Angle Reducer

Item: AY4MYW Model: 47A50H18
In Stock

Get it by Wednesday, Jun 11

€8,858.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size180
Gear Box47
Gear Ratio50
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.2.938"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 98.55
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 47A60H18 TIGEAR-2 Right Angle Reducer | AL7BBU 47A60H186018047Hollow2.938"NoNo€8,858.58
BALDOR / DODGE 47A20H21WP TIGEAR-2 Reducer With White Paint | AX9HWQ 47A20H21WP-------€8,999.65
BALDOR / DODGE 47A25H21 TIGEAR-2 Right Angle Reducer | AY2JDQ 47A25H212521047Hollow2.938"NoNo€8,858.58
BALDOR / DODGE 47A25H21WP TIGEAR-2 Reducer With White Paint | AY2PXL 47A25H21WP-------€8,999.65
BALDOR / DODGE 47A07H25WP TIGEAR-2 Reducer With White Paint | AY2WCD 47A07H25WP-------€9,524.27
BALDOR / DODGE 47A60H18WP TIGEAR-2 Reducer With White Paint | AY3AER 47A60H18WP-------€8,999.65
BALDOR / DODGE 47A30H18 TIGEAR-2 Right Angle Reducer | AY3RXE 47A30H183018047Hollow2.938"NoNo€8,858.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 47A50H18 TIGEAR-2 Right Angle Reducer
€8,858.58 /unit