BALDOR / DODGE 456084 6C270-J Sheave | BG3EKB 6C270-J

BALDOR / DODGE 456084 6C270-J Sheave

Item: BG3EKB Model: 456084Cross Ref: 6C270-J
In Stock

Get it by Tuesday, Jun 17

€1,772.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 75.555
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 455871 5C440 J V-Belt Pulley | AK4WPA 5C440 J 455871455871€3,907.05
BALDOR / DODGE 455890 6C300 J Sheave | AK4WRL 6C300 J 455890455890€2,094.50
BALDOR / DODGE 455891 6C360 J V-Belt Pulley | AK4WRR 6C360 J 455891455891€2,618.13
BALDOR / DODGE 455892 6C440 J V-Belt Pulley | AK4WRX 6C440 J 455892455892€4,108.44
BALDOR / DODGE 455908 8C240 J V-Belt Pulley | AK4WWG 8C240 J 455908455908€2,054.22
BALDOR / DODGE 455909 8C300 J V-Belt Pulley | AK4WWQ 8C300 J 455909455909€2,577.85
BALDOR / DODGE 455915 10C90-J Sheave | AK4WXV 10C90-J 455915455915€1,006.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 456084 6C270-J Sheave
€1,772.27 /unit