BALDOR / DODGE 455918 10C105 J V-Belt Pulley | AK4WYH 10C105 J

BALDOR / DODGE 455918 10C105-J 10C105 J V-Belt Pulley

Item: AK4WYH Model: 455918Cross Ref: 10C105-J
In Stock

Get it by Wednesday, Jun 11

€1,168.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 37.485
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 455871 5C440 J V-Belt Pulley | AK4WPA 5C440 J 455871455871€3,907.05
BALDOR / DODGE 455890 6C300 J Sheave | AK4WRL 6C300 J 455890455890€2,094.50
BALDOR / DODGE 455891 6C360 J V-Belt Pulley | AK4WRR 6C360 J 455891455891€2,618.13
BALDOR / DODGE 455892 6C440 J V-Belt Pulley | AK4WRX 6C440 J 455892455892€4,108.44
BALDOR / DODGE 455908 8C240 J V-Belt Pulley | AK4WWG 8C240 J 455908455908€2,054.22
BALDOR / DODGE 455909 8C300 J V-Belt Pulley | AK4WWQ 8C300 J 455909455909€2,577.85
BALDOR / DODGE 455915 10C90-J Sheave | AK4WXV 10C90-J 455915455915€1,006.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455918 10C105-J 10C105 J V-Belt Pulley
€1,168.09 /unit