BALDOR / DODGE 455429 4-8V53.00 M Sheave | BA3HMJ

BALDOR / DODGE 455429 4-8V53.00-M 4-8V53.00 M Sheave

Item: BA3HMJ Model: 455429Cross Ref: 4-8V53.00-M
In Stock

Get it by Monday, Jun 16

€3,970.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 239.805
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginMX

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 456003 6D220 M V-Belt Pulley | AK4XHB 6D220 M 456003456003€2,914.56
BALDOR / DODGE 456033 10D150 M V-Belt Pulley | AK4XKZ 10D150 M 456033456033€2,946.24
BALDOR / DODGE 456035 10D160 M V-Belt Pulley | AK4XLH 10D160 M 456035456035€3,009.60
BALDOR / DODGE 456036 10D180 M V-Belt Pulley | AK4XLN 10D180 M 456036456036€3,358.08
BALDOR / DODGE 455414 8-5V37.50 M V-Belt Pulley | AK6BLP 455414455414€3,584.82
BALDOR / DODGE 455415 8-5V50.00 M V-Belt Pulley | AK6BLV 455415455415€4,914.02
BALDOR / DODGE 456079 10-5V28.00 M V-Belt Pulley | AK6BPM 456079456079€2,577.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455429 4-8V53.00-M 4-8V53.00 M Sheave
€3,970.59 /unit