BALDOR / DODGE 455277 3-5V7.50-SF Sheave | AK6AVN

BALDOR / DODGE 455277 3-5V7.50-SF Sheave

Item: AK6AVN Model: 455277Cross Ref: 3-5V7.50-SF
In Stock

Get it by Tuesday, Jun 10

€269.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Bore TypeTaper
ConstructionBlock
Hub TypeQD Bush Type
Key TypeNot Applicable
Number Of Grooves3

Shipping Info:

Ship weight (kg) 6.21
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginCA

Product Variants

ProductModelOutside Dia.ConstructionPrice
BALDOR / DODGE 455638 3B200-SF Sheave | AK4VAE 3B200-SF 455638--€652.51
BALDOR / DODGE 455639 3B250-SF Sheave | AK4VAK 3B250-SF 455639--€886.13
BALDOR / DODGE 455640 3B300-SF Sheave | AK4VAP 3B300-SF 455640--€1,006.97
BALDOR / DODGE 455668 4B154-SF Sheave | AK4VFJ 4B154-SF 455668--€451.11
BALDOR / DODGE 455669 4B160-SF Sheave | AK4VFN 4B160-SF 45566916.35"-€491.39
BALDOR / DODGE 455670 4B184-SF Sheave | AK4VFT 4B184-SF 45567018 3/4"-€523.63
BALDOR / DODGE 455671 4B200-SF Sheave | AK4VFX 4B200-SF 455671--€733.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455277 3-5V7.50-SF Sheave
€269.86 /unit