BALDOR / DODGE 455163 3-3V14.00-SK Sheave | AK4ZZP

BALDOR / DODGE 455163 3-3V14.00-SK Sheave

Item: AK4ZZP Model: 455163Cross Ref: 3-3V14.00-SK
In Stock

Get it by Wednesday, Jun 11

€370.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 8.415
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginCN

Product Variants

ProductModelOutside Dia.ConstructionPrice
BALDOR / DODGE 455594 2B70-SK Sheave | AK4URU 2B70-SK 455594-Web€145.01
BALDOR / DODGE 455595 2B74-SK Sheave | AK4URY 2B74-SK 455595-Web€147.02
BALDOR / DODGE 455596 2B80-SK Sheave | AK4UTC 2B80-SK 455596-Web€149.02
BALDOR / DODGE 455597 2B86-SK Sheave | AK4UTG 2B86-SK 455597-Arm€153.07
BALDOR / DODGE 455598 2B94-SK Sheave | AK4UTL 2B94-SK 455598-Arm€155.08
BALDOR / DODGE 455599 2B110-SK Sheave | AK4UTQ 2B110-SK 455599--€185.29
BALDOR / DODGE 455600 2B124-SK Sheave | AK4UTV 2B124-SK 455600--€201.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455163 3-3V14.00-SK Sheave
€370.56 /unit