Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 455156 3-3V5.30-SDS Sheave | AK4ZYH

BALDOR / DODGE 455156 3-3V5.30-SDS Sheave

Item: AK4ZYH Model: 455156Cross Ref: 3-3V5.30-SDS
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€140.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Bore TypeTaper
Hub TypeQD Bush Type
Key TypeNot Applicable
Number Of Grooves3

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginCN

Product Variants

ProductModelConstructionPrice
BALDOR / DODGE 455552 1B46-SDS Sheave | AK4ULC 1B46-SDS 455552-€64.45
BALDOR / DODGE 455553 1B48-SDS Sheave | AK4ULG 1B48-SDS 455553-€66.46
BALDOR / DODGE 455554 1B50-SDS Sheave | AK4ULL 1B50-SDS 455554-€68.47
BALDOR / DODGE 455555 1B52-SDS Sheave | AK4ULQ 1B52-SDS 455555-€70.49
BALDOR / DODGE 455556 1B54-SDS Sheave | AK4ULV 1B54-SDS 455556-€72.51
BALDOR / DODGE 455557 1B56-SDS Sheave | AK4ULZ 1B56-SDS 455557-€74.52
BALDOR / DODGE 455558 1B58-SDS Sheave | AK4UMD 1B58-SDS 455558-€76.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455156 3-3V5.30-SDS Sheave
€140.98 /unit