Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 455106 1-3V3.15-JA Sheave | AK4ZQG

BALDOR / DODGE 455106 1-3V3.15-JA Sheave

Item: AK4ZQG Model: 455106Cross Ref: 1-3V3.15-JA
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Bore TypeTaper
Hub TypeQD Bush Type
Key TypeNot Applicable
Number Of Grooves1

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelConstructionPrice
BALDOR / DODGE 455103 1-3V2.65-JA Sheave | AK4ZPT 455103Block€45.31
BALDOR / DODGE 455104 1-3V2.80-JA Sheave | AK4ZPX 455104-€46.32
BALDOR / DODGE 455105 1-3V3.00-JA Sheave | AK4ZQC 455105-€48.33
BALDOR / DODGE 455107 1-3V3.35-JA Sheave | AK4ZQL 455107Block€53.36
BALDOR / DODGE 455125 2-3V2.65-JA Sheave | AK4ZUD 455125-€62.44
BALDOR / DODGE 455126 2-3V2.80-JA Sheave | AK4ZUH 455126-€64.45
BALDOR / DODGE 455127 2-3V3.00-JA Sheave | AK4ZUN 455127-€66.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455106 1-3V3.15-JA Sheave
€55.94 /unit