BALDOR / DODGE 40S40LR TIGEAR-2 Right Angle Reducer | AY6GQE

BALDOR / DODGE 40S40LR TIGEAR-2 Right Angle Reducer

Item: AY6GQE Model: 40S40LR
In Stock

Get it by Thursday, Jun 12

€5,007.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box40
Gear Ratio40
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1 7/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 40S05LR TIGEAR-2 Right Angle Reducer | AL7BAY 40S05LR5Double Solid401 7/8"NoNo€5,007.97
BALDOR / DODGE 40S07R TIGEAR-2 Worm Gear Speed Reducer | AL7BAZ 40S07R7Right Solid B401 7/8"NoNo€4,429.27
BALDOR / DODGE 40S10R TIGEAR-2 Right Angle Reducer | AL7BBA 40S10R10Right Solid B401 7/8"NoNo€4,429.27
BALDOR / DODGE 40S15L TIGEAR-2 Worm Gear Speed Reducer | AL7BBB 40S15L15Left Solid A401 7/8"NoNo€4,429.27
BALDOR / DODGE 40S15R TIGEAR-2 Worm Gear Speed Reducer | AL7BBC 40S15R15Right Solid B401 7/8"NoNo€4,429.27
BALDOR / DODGE 40S25L TIGEAR-2 Right Angle Reducer | AL7BBE 40S25L25Left Solid A401 7/8"NoNo€4,429.27
BALDOR / DODGE 40S25R TIGEAR-2 Worm Gear Speed Reducer | AL7BBF 40S25R25Right Solid B401 7/8"NoNo€4,429.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 40S40LR TIGEAR-2 Right Angle Reducer
€5,007.97 /unit