BALDOR / DODGE 40Q50R14 TIGEAR-2 Right Angle Reducer | AY8LHP

BALDOR / DODGE 40Q50R14 TIGEAR-2 Right Angle Reducer

Item: AY8LHP Model: 40Q50R14
In Stock

Get it by Thursday, Jun 12

€3,917.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box40
Gear Ratio50
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.1 7/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 40Q05L25 TIGEAR-2 Right Angle Reducer | AL7AZM 40Q05L255Left Solid A250401 7/8"NoNo€5,044.30
BALDOR / DODGE 40Q05R25 TIGEAR-2 Right Angle Reducer | AL7AZN 40Q05R255Right Solid B250401 7/8"NoNo€5,044.30
BALDOR / DODGE 40Q07L21 TIGEAR-2 Worm Gear Speed Reducer | AL7AZP 40Q07L217Left Solid A210401 7/8"NoNo€4,465.62
BALDOR / DODGE 40Q07L25 TIGEAR-2 Worm Gear Speed Reducer | AL7AZQ 40Q07L257Left Solid A250401 7/8"NoNo€5,044.30
BALDOR / DODGE 40Q07R21 TIGEAR-2 Worm Gear Speed Reducer | AL7AZR 40Q07R217Right Solid B210401 7/8"NoNo€4,465.62
BALDOR / DODGE 40Q10L21 TIGEAR-2 Worm Gear Speed Reducer | AL7AZT 40Q10L2110Left Solid A210401 7/8"NoNo€4,465.62
BALDOR / DODGE 40Q10R21 TIGEAR-2 Worm Gear Speed Reducer | AL7AZU 40Q10R2110Right Solid B210401 7/8"NoNo€4,465.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 40Q50R14 TIGEAR-2 Right Angle Reducer
€3,917.35 /unit